Plastic Bags Roll, 3" x 6", 4 mil, Clear
Mfr # AB306
Zoro # G6508148
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
4 mil
Hang Hole
No
Size
3" x 6"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB306
Zoro #
G6508148
UPC #
841436044349
Country of Origin
United States
Dimensions
Thickness
4 mil
Size
3" x 6"
Details
Item
Plastic Bags Roll
Color
Clear
Hang Hole
No
Description
Bag,Roll,Plastic,3 x 6 In.,4 Mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.