Plastic Buckles Poly Strapping Buckles, 1/2", White, PK1000
Mfr # PS12PLBUCK
Zoro # G6630550
product price: $87.99
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Plastic
Weight
4.88
Color
White
Length
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS12PLBUCK
Zoro #
G6630550
UPC #
841436039574
Country of Origin
United States
Dimensions
Length
1/2"
Details
Item
Poly Strapping Buckles,1/2",PK1000
Material
Plastic
Weight
4.88
Color
White
Description
Poly Strapping Buckles,1/2 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.