Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bundling Stretch Film Dispensers, White, PK4

  • Mfr # TNB100

  • Zoro # G6630830


product price: $58.55
/pk 4, $14.64/ea

Key Features

Width
3"
Color
White
Material
Plastic
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNB100
Zoro #
G6630830
UPC #
841436086165
Country of Origin
Multiple

Dimensions

Width
3"

Details

Item
Film Dispenser,Plastic Bundling,PK4
Color
White
Material
Plastic
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.