Zoro Homepage

Plastic Corrugated Sheets, 24" x 36", Black, 10/Bundle

  • Mfr # PCS2436B

  • Zoro # G6630541


product price: $285.99
/pk 10, $28.60/ea
Free Shipping & Returns

Key Features

Length
36"
Width
24"
Color
Black
Material
Polypropylene Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS2436B
Zoro #
G6630541
UPC #
841436086837
Country of Origin
United States

Dimensions

Length
36"
Width
24"

Details

Item
Plastic Sheets,24x36",PK10
Color
Black
Material
Polypropylene Corrugated Plastic

Description

Plastic Sheets,24x36 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.