Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Corrugated Sheets, 48" x 48", Blue, 10/Bundle

  • Mfr # PCS4848BL

  • Zoro # G1366585


product price: $413.99
/pk 10, $41.40/ea
Free Shipping & Returns

Key Features

Length
48"
Width
48"
Material
Polypropylene Corrugated Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS4848BL
Zoro #
G1366585
UPC #
848109053899
Country of Origin
United States

Dimensions

Length
48"
Width
48"

Details

Item
Plastic Corrugated Sheets,48" x 48",Package Quantity 10
Material
Polypropylene Corrugated Plastic
Color
Blue

Description

Plastic Corrugated Sheets,48 In. x 48 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.