Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle

  • Mfr # PCS4896B

  • Zoro # G6630508


product price: $1,255.99
/pk 10, $125.60/ea
Free Shipping & Returns

Key Features

Length
96"
Width
48"
Material
Polypropylene Corrugated Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS4896B
Zoro #
G6630508
UPC #
848109008172
Country of Origin
United States

Dimensions

Length
96"
Width
48"

Details

Item
Plastic Sheets,48x96",PK10
Material
Polypropylene Corrugated Plastic
Color
Black

Description

Plastic Sheets,48x96 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.