Zoro Homepage

Plastic End Caps, 2", White, PK100

  • Mfr # MTCAP2

  • Zoro # G6630797


product price: $35.15
/pk 100, $0.35/ea

Key Features

Material
Plastic
Color
White
Maximum Weight
1.28
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCAP2
Zoro #
G6630797
UPC #
841436016728
Country of Origin
United States

Dimensions

Width
2"

Details

Material
Plastic
Color
White
Item
Caps,Plastic End,2",PK100
Maximum Weight
1.28

Description

Caps,Plastic End,2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.