Plastic Jug Shipper Kit, 2 - 1 Gallon, 12" x 6" x 12 3/4", Kraft, 1/Each

  • Mfr # HAZ1131

  • Zoro # G6254215


product price:  $52.69
/ea

Key Features

Material
275#/ECT-44 Single Wall Corrugated
Height
12 3/4"
Length
12"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAZ1131
Zoro #
G6254215
UPC #
841436074520
Country of Origin
United States

Dimensions

Height
12 3/4"
Length
12"
Width
6"

Details

Item
Hazmat Box
Material
275#/ECT-44 Single Wall Corrugated

Description

Jug Shipper Kit,12x6x12 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.