Zoro Homepage

Plastic Label Holder Insert Cards, 1 1/8" x 3", White, PK800

  • Mfr # LH249

  • Zoro # G2290911


product price: $66.49
/pk 800, $0.08/ea

Key Features

Material
White Laser Paper
Label Width
3"
Color
White
Length
1 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH249
Zoro #
G2290911
UPC #
848109009162
Country of Origin
United States

Dimensions

Label Width
3"
Length
1 1/8"

Details

Item
Label Insert Card,1-1/8"x3",Package Quantity 800
Material
White Laser Paper
Color
White

Description

Label Insert Card,1-1/8 In.x3 In.,Package Quantity 800, Package Quantity 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.