Zoro Homepage

Plastic Label Holder Insert Cards, 1" x 8", White, PK500

  • Mfr # LH247

  • Zoro # G2290972


product price: $62.35
/pk 500, $0.12/ea

Key Features

Material
White Laser Paper
Label Width
8"
Color
White
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH247
Zoro #
G2290972
UPC #
848109009148
Country of Origin
United States

Dimensions

Label Width
8"
Length
1"

Details

Item
Label Insert Card,1"x8",Package Quantity 500
Material
White Laser Paper
Color
White

Description

Label Insert Card,1 In.x8 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.