Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Shipping Tags, 4 3/4" x 2 3/8", Green, PK100

  • Mfr # G26054

  • Zoro # G6509408


product price: $62.55
/pk 100, $0.63/ea

Key Features

Color
Green
Length
2 3/8"
Tag Width
4 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G26054
Zoro #
G6509408
UPC #
848109036717
Country of Origin
United States

Dimensions

Length
2 3/8"
Tag Width
4 3/4"

Details

Item
Shipping Tag,Plastic,4 3/4x2 3/8",PK100
Color
Green

Description

Shipping Tag,Plastic,4 3/4x2 3/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.