Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, PK100
Mfr # G26055W
Zoro # G4964675
product price: $67.17
/pk 100, $0.67/eaKey Features
Color
Blue
Material
Vinyl
Length
2 3/8"
Tag Width
4 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G26055W
Zoro #
G4964675
UPC #
848109037004
Country of Origin
Multiple
Dimensions
Length
2 3/8"
Tag Width
4 3/4"
Details
Item
WiredPlasticShpngTag,4-3/4"x2-3/8",PK100
Color
Blue
Material
Vinyl
Description
WiredPlasticShpngTag,4-3/4 In.x2-3/8 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.