Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Red, PK100

  • Mfr # G26063W

  • Zoro # G4964596


product price: $75.49
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Vinyl
Length
3 1/8"
Tag Width
6 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G26063W
Zoro #
G4964596
UPC #
848109037080
Country of Origin
Multiple

Dimensions

Length
3 1/8"
Tag Width
6 1/4"

Details

Item
WiredPlasticShpngTag,6-1/4"x3-1/8",PK100
Color
Red
Material
Vinyl

Description

WiredPlasticShpngTag,6-1/4 In.x3-1/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.