Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Yellow, PK100

  • Mfr # G26059W

  • Zoro # G4964639


product price: $75.85
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Length
3 1/8"
Tag Width
6 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G26059W
Zoro #
G4964639
UPC #
848109037042
Country of Origin
United States

Dimensions

Length
3 1/8"
Tag Width
6 1/4"

Details

Item
WiredPlasticShpngTag,6-1/4"x3-1/8",PK100
Color
Yellow
Material
Vinyl

Description

WiredPlasticShpngTag,6-1/4 In.x3-1/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.