Plastic Strap Guards, 2 1/2" x 1 3/4", Black, PK1000
Mfr # SPP215
Zoro # G6630465
product price: $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
1 3/4"
Width
2 1/2"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP215
Zoro #
G6630465
UPC #
841436063333
Country of Origin
United States
Dimensions
Length
1 3/4"
Width
2 1/2"
Details
Item
Strap Guards,Plastic,2 1/2x1 3/4",PK1000
Material
Plastic
Color
Black
Description
Strap Guards,Plastic,2 1/2x1 3/4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.