Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strap Guards, 2 1/2" x 2", Yellow, PK1000

  • Mfr # SPP252Y

  • Zoro # G6630429


product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2"
Width
2 1/2"
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP252Y
Zoro #
G6630429
UPC #
841436063357
Country of Origin
United States

Dimensions

Length
2"
Width
2 1/2"

Details

Item
Strap Guard,2 1/2x2",Yellow,PK1000
Material
Plastic
Color
Yellow

Description

Strap Guard,2 1/2x2 In.,Yellow,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.