Zoro Homepage

Plastic Strap Guards, 3 1/2" x 2", White, PK500

  • Mfr # SPP352

  • Zoro # G6630410


product price: $282.99
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2"
Width
3 1/2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP352
Zoro #
G6630410
UPC #
841436063371
Country of Origin
United States

Dimensions

Length
2"
Width
3 1/2"

Details

Item
Strap Guards,3 1/2x2",White,PK500
Material
Plastic
Color
White

Description

Strap Guards,3 1/2x2 In.,White,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.