Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strap Guards, 5 1/4" x 2", Black, PK250

  • Mfr # SPP512

  • Zoro # G6630401


product price: $186.99
/pk 250, $0.75/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2"
Width
5 1/4"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP512
Zoro #
G6630401
UPC #
841436063388
Country of Origin
United States

Dimensions

Length
2"
Width
5 1/4"

Details

Item
Strap Guards,5 1/4x2",Black,PK250
Material
Plastic
Color
Black

Description

Strap Guards,5 1/4x2 In.,Black,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.