Zoro Homepage

Plastic Twist Ties, 4" x 5/32", Metallic Red, PK2000

  • Mfr # PMT4R

  • Zoro # G1366698


product price: $87.59
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
5/32"
Length
4"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT4R
Zoro #
G1366698
UPC #
848109058573
Country of Origin
United States

Dimensions

Width
5/32"
Length
4"

Details

Item
Plastic Twist Ties,4"x5/32",Red,Package Quantity 2000
Material
Plastic
Color
Red

Description

Plastic Twist Ties,4 In.x5/32 In.,Red,Package Quantity 2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.