Zoro Homepage

Plastic Twist Ties, 8" x 5/32", Black, PK2000

  • Mfr # PLT8K

  • Zoro # G6508918


product price: $35.65
/pk 2000, $0.02/ea

Key Features

Material
Plastic
Width
5/32"
Length
8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT8K
Zoro #
G6508918
UPC #
841436099752
Country of Origin
United States

Dimensions

Width
5/32"
Length
8"

Details

Item
Twist Ties,Plastic,8x5/32",PK2000
Material
Plastic
Color
Black

Description

Twist Ties,Plastic,8x5/32 In.,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.