Plastic Twist Ties, 8"x5/32", Blue, PK2000
Mfr # PLT8B
Zoro # G6508936
product price: $39.39
/pk 2000, $0.02/eaKey Features
Material
Plastic
Width
5/32"
Length
8"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT8B
Zoro #
G6508936
UPC #
43413042656
Country of Origin
United States
Dimensions
Width
5/32"
Length
8"
Details
Item
Twist Ties,Plastic,8x5/32",PK2000
Material
Plastic
Color
Blue
Description
Twist Ties,Plastic,8x5/32 In.,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.