Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bag, Flat, 11 x 16", 1.5mm, PK1000, 16" L, 11" W, Clear

  • Mfr # PB23

  • Zoro # G6069843


product price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Width
11"
Length
16"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB23
Zoro #
G6069843
UPC #
848109049397
Country of Origin
China

Dimensions

Width
11"
Length
16"

Details

Color
Clear
Item
Poly Bag,Flat,11 x 16",1.5mm,PK1000

Description

Poly Bag,Flat,11 x 16 In.,1.5mm,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.