Zoro Homepage

Poly Bag, Flat, 20 x 40", 2mm, PK250, 40" L, 20" W, Clear

  • Mfr # PB981

  • Zoro # G6070281


product price: $171.99
/pk 250, $0.69/ea
Free Shipping & Returns

Key Features

Width
20"
Length
40"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB981
Zoro #
G6070281
UPC #
848109049830
Country of Origin
China

Dimensions

Width
20"
Length
40"

Details

Color
Clear
Item
Poly Bag,Flat,20 x 40",2mm,PK250

Description

Poly Bag,Flat,20 x 40 In.,2mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.