Zoro Homepage

Poly Bag, Flat, 24 x 32", 3mm, PK250, 32" L, 24" W, Clear

  • Mfr # PB4200

  • Zoro # G6073352


product price: $288.99
/pk 250, $1.16/ea
Free Shipping & Returns

Key Features

Width
24"
Length
32"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4200
Zoro #
G6073352
UPC #
848109051963
Country of Origin
China

Dimensions

Width
24"
Length
32"

Details

Color
Clear
Item
Poly Bag,Flat,24 x 32",3mm,PK250

Description

Poly Bag,Flat,24 x 32 In.,3mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.