Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bag, Flat, 28 x 50", 6mm, PK50, 50" L, 28" W, Clear

  • Mfr # PB4231

  • Zoro # G6073109


product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns

Key Features

Width
28"
Length
50"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4231
Zoro #
G6073109
UPC #
848109052274
Country of Origin
China

Dimensions

Width
28"
Length
50"

Details

Color
Clear
Item
Poly Bag,Flat,28 x 50",6mm,PK50

Description

Poly Bag,Flat,28 x 50 In.,6mm,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.