Zoro Homepage

Poly Bag, Flat, 44" x 54.2mm, PK100, 54" L, 44" W, Clear

  • Mfr # PB989

  • Zoro # G6071158


product price: $251.99
/pk 100, $2.52/ea
Free Shipping & Returns

Key Features

Width
44"
Length
54"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB989
Zoro #
G6071158
UPC #
848109049892
Country of Origin
United States

Dimensions

Width
44"
Length
54"

Details

Color
Clear
Item
Poly Bag,Flat,44" x 54.2mm,PK100

Description

Poly Bag,Flat,44 In. x 54.2mm,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.