Zoro Homepage

Poly Bag, Flat, 5" x 38.3mm, PK1000, 38" L, 5" W, Clear

  • Mfr # PB4111

  • Zoro # G6071410


product price: $303.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Width
5"
Length
38"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4111
Zoro #
G6071410
UPC #
848109050805
Country of Origin
China

Dimensions

Width
5"
Length
38"

Details

Color
Clear
Item
Poly Bag,Flat,5" x 38.3mm,PK1000

Description

Poly Bag,Flat,5 In. x 38.3mm,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.