Zoro Homepage

Poly Bag, Flat, 56 x 60", 3mm, PK50, 60" L, 56" W, Clear

  • Mfr # PB971

  • Zoro # G6071331


product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Width
56"
Length
60"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB971
Zoro #
G6071331
UPC #
848109049236
Country of Origin
China

Dimensions

Width
56"
Length
60"

Details

Color
Clear
Item
Poly Bag,Flat,56 x 60",3mm,PK50

Description

Poly Bag,Flat,56 x 60 In.,3mm,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.