Poly Bag, Reclosable, 10" x 16.8mm, PK500, 16" L, 10" W, Clear
Mfr # PB4056
Zoro # G6071751
product price:Â $387.99
/pk 500, $0.78/ea
Free Shipping & Returns
Key Features
Width
10"
Length
16"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB4056
Zoro #
G6071751
UPC #
848109049960
Country of Origin
China
Dimensions
Width
10"
Length
16"
Details
Color
Clear
Item
Poly Bag,Reclosable,10" x 16.8mm,PK500
Description
Poly Bag,Reclosable,10 In. x 16.8mm,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.