Poly Bag, Reclosable, 13 x 16", 4mm, PK500, 16" L, 13" W, Clear
Mfr # PB4243
Zoro # G6072707
product price:Â $313.99
/pk 500, $0.63/ea
Free Shipping & Returns
Key Features
Width
13"
Length
16"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB4243
Zoro #
G6072707
UPC #
848109052526
Country of Origin
Multiple
Dimensions
Width
13"
Length
16"
Details
Color
Clear
Item
Poly Bag,Reclosable,13 x 16",4mm,PK500
Description
Poly Bag,Reclosable,13 x 16 In.,4mm,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.