Poly Bag, Reclosable, 16 x 30", 4mm, PK250, 30" L, 16" W, Clear
Mfr # PB4248
Zoro # G6072241
product price: $393.99
/pk 250, $1.58/ea
Free Shipping & Returns
Key Features
Width
16"
Length
30"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB4248
Zoro #
G6072241
UPC #
848109052571
Country of Origin
China
Dimensions
Width
16"
Length
30"
Details
Color
Clear
Item
Poly Bag,Reclosable,16 x 30",4mm,PK250
Description
Poly Bag,Reclosable,16 x 30 In.,4mm,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.