Poly Bag, Reclosable, 18 x 36", 4mm, PK250, 36" L, 18" W, Clear

  • Mfr # PB4251

  • Zoro # G6072339


product price: $493.99
/pk 250, $1.98/ea
Free Shipping & Returns

Key Features

Width
18"
Length
36"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4251
Zoro #
G6072339
UPC #
848109052601
Country of Origin
China

Dimensions

Width
18"
Length
36"

Details

Color
Clear
Item
Poly Bag,Reclosable,18 x 36",4mm,PK250

Description

Poly Bag,Reclosable,18 x 36 In.,4mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.