Poly Bag, Reclosable, 8" x 18.8mm, PK500, 18" L, 8" W, Clear

  • Mfr # PB4054

  • Zoro # G6071523


product price: $348.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Width
8"
Length
18"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4054
Zoro #
G6071523
UPC #
848109049946
Country of Origin
China

Dimensions

Width
8"
Length
18"

Details

Color
Clear
Item
Poly Bag,Reclosable,8" x 18.8mm,PK500

Description

Poly Bag,Reclosable,8 In. x 18.8mm,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.