Poly Bag, Reclosable, 9" x 12.2mm, PK100, 12" L, 9" W, Clear

  • Mfr # PB3645RP100

  • Zoro # G6067089


product price: $41.39
/pk 100, $0.41/ea

Key Features

Width
9"
Length
12"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3645RP100
Zoro #
G6067089
UPC #
848109051659
Country of Origin
China

Dimensions

Width
9"
Length
12"

Details

Color
Clear
Item
Poly Bag,Reclosable,9" x 12.2mm,PK100

Description

Poly Bag,Reclosable,9 In. x 12.2mm,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.