Poly Bags, 11-1/2" x 10" x 21-1/2", 1 mil, Clear, 1000 PK

  • Mfr # PB1383

  • Zoro # G5507875


product price:  $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
1 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1383
Zoro #
G5507875
UPC #
841436038515
Country of Origin
China

Dimensions

Thickness
1 mil
Size
11-1/2" x 10" x 21-1/2"

Details

Item
Poly Bags
Color
Clear
Hang Hole
No

Description

Poly Bag,11.5x10x21.5 In.,1 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.