Zoro Homepage

Poly Bags, 14" x 16", 2 mil, Clear, 1000 PK

  • Mfr # PB3674

  • Zoro # G6503500


product price: $364.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
2 mil
Hang Hole
No
Size
14" x 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3674
Zoro #
G6503500
UPC #
841436032926
Country of Origin
China

Dimensions

Thickness
2 mil
Size
14" x 16"

Details

Item
Poly Bags
Color
Clear
Hang Hole
No

Description

Poly Bag,14 x 16 In.,2 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.