Poly Bags, 2-1/2" x 3/4" x 6-1/2", 1.5 mil, Clear, 2000 PK
Mfr # PBG100
Zoro # G5507857
product price: $226.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Width
2.50"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBG100
Zoro #
G5507857
UPC #
841436052337
Country of Origin
China
Dimensions
Width
2.50"
Thickness
1.5 mil
Size
2-1/2" x 3/4" x 6-1/2"
Overall Length
6.50"
Bag Depth
0.75"
Details
Item
Poly Bags
Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Post-consumer-waste%
0
Recycled
No
Description
Poly Bag,2.5x3/4x6.5 In.,1.5 mil,PK2000, Package Quantity 2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.