Poly Bags, 3-1/2" x 2-1/4" x 9-3/4", 1.5 mil, Clear, 2000 PK

  • Mfr # PBG115

  • Zoro # G5507848


product price:  $358.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Features
Vapor Resistant, Grease Resistant, Moisture Resistant
Width
3.50"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBG115
Zoro #
G5507848
UPC #
841436052368
Country of Origin
China

Dimensions

Width
3.50"
Thickness
1.5 mil
Size
3-1/2" x 2-1/4" x 9-3/4"
Overall Length
9.75"
Bag Depth
2.25"

Details

Item
Poly Bags
Features
Vapor Resistant, Grease Resistant, Moisture Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Post-consumer-waste%
0
Recycled
No

Description

Poly Bag,3.5x2 1/4x9 3/4 In.,1.5M,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.