Poly Bags, 3" x 1-3/4" x 8-1/4", 1.5 mil, Clear, 2000 PK

  • Mfr # PBG110

  • Zoro # G5507839


product price:  $380.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Width
3"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBG110
Zoro #
G5507839
UPC #
841436052351
Country of Origin
China

Dimensions

Width
3"
Thickness
1.5 mil
Size
3" x 1-3/4" x 8-1/4"
Overall Length
8.25"
Bag Depth
1.75"

Details

Item
Poly Bags
Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Recycled
No
Post-consumer-waste%
0

Description

Poly Bag,3x1 3/4x8 1/4 In.,1.5mil,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.