Poly Bags, 4-1/2" x 2-3/4" x 10-3/4", 1.5 mil, Clear, 2000 PK
Mfr # PBG120
Zoro # G5507787
product price:Â $616.99
/pk 2000, $0.31/ea
Free Shipping & Returns
Key Features
Features
Grease Resistant, Vapor Resistant, Moisture Resistant
Width
4.50"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBG120
Zoro #
G5507787
UPC #
841436052375
Country of Origin
China
Dimensions
Width
4.50"
Thickness
1.5 mil
Size
4-1/2" x 2-3/4" x 10-3/4"
Overall Length
10.75"
Bag Depth
2.75"
Details
Item
Poly Bags
Features
Grease Resistant, Vapor Resistant, Moisture Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Post-consumer-waste%
0
Recycled
No
Description
PolyBag,4.5x2 3/4x10 3/4 In.,1.5M,PK2000, Package Quantity 2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.