Poly Bags, 4-1/2" x 3-1/4" x 13", 1.5 mil, Clear, 2000 PK

  • Mfr # PBG125

  • Zoro # G5507820


product price:  $818.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Width
4.50"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBG125
Zoro #
G5507820
UPC #
841436052382
Country of Origin
China

Dimensions

Width
4.50"
Thickness
1.5 mil
Size
4-1/2" x 3-1/4" x 13"
Overall Length
13"
Bag Depth
3.25"

Details

Item
Poly Bags
Features
Grease Resistant, Moisture Resistant, Vapor Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Recycled
No
Post-consumer-waste%
0

Description

Poly Bag,4.5x3 1/4x13 In.,1.5 mil,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.