Poly Bags, 5-1/4" x 3" x 13", 1.5 mil, Clear, 1000 PK

  • Mfr # PBG130

  • Zoro # G5508679


product price:  $333.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Features
Vapor Resistant, Moisture Resistant, Grease Resistant
Width
5.25"
Color
Clear
Thickness
1.5 mil
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBG130
Zoro #
G5508679
UPC #
841436052399
Country of Origin
China

Dimensions

Width
5.25"
Thickness
1.5 mil
Size
5-1/4" x 3" x 13"
Overall Length
13"
Bag Depth
3"

Details

Item
Poly Bags
Features
Vapor Resistant, Moisture Resistant, Grease Resistant
Color
Clear
Material
Polypropylene
Standards
FDAUSDA
Hang Hole
No
Application
Food
Recycled
No
Post-consumer-waste%
0

Description

Poly Bag,5 1/4x3x13 In.,1.5 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.