Poly Bags W/Hang Hole, 12" x 15", 4 mil, Clear, 1000 PK

  • Mfr # PB7025

  • Zoro # G2293057


product price:  $555.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
4 mil
Hang Hole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB7025
Zoro #
G2293057
UPC #
848109007786
Country of Origin
China

Dimensions

Thickness
4 mil
Size
12" x 15"

Details

Item
Poly Bags W/Hang Hole
Color
Clear
Hang Hole
Yes

Description

Poly Bag w/Hang Hole,12 In.x15 In.,4 mil,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.