Zoro Homepage

Poly Mailer, 12" x 15 1/2", White, PK50

  • Mfr # B87550PK

  • Zoro # G6507737


product price: $54.19
/pk 50, $1.08/ea

Key Features

Color
White
Width
12"
Material
2.5 Mil Polyethylene
Length
15 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B87550PK
Zoro #
G6507737
UPC #
841436073462
Country of Origin
Multiple

Dimensions

Width
12"
Length
15 1/2"

Details

Item
Mailer,Poly,12x15 1/2",PK50
Color
White
Material
2.5 Mil Polyethylene

Description

Mailer,Poly,12x15 1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.