Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Mailers, 10" x 13", Red, PK100

  • Mfr # CPM1013R

  • Zoro # G9672452


product price: $70.69
/pk 100, $0.71/ea

Key Features

Width
10"
Material
2.5 Mil Polyethylene
Length
13"
Weight
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM1013R
Zoro #
G9672452
UPC #
848109066431
Country of Origin
China

Dimensions

Width
10"
Length
13"

Details

Color
Red
Material
2.5 Mil Polyethylene
Weight
2.94

Description

10 x 13" Red Poly Mailers Strong, polyethylene mailers protect products from moisture during shipping. Colored mailers attract attention. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is colored and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.