Zoro Homepage

Poly Mailers, 14 1/2" x 19", Red, PK100

  • Mfr # CPM1419R

  • Zoro # G6507658


product price: $90.49
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Color
Red
Width
14 1/2"
Material
2.5 Mil Polyethylene
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM1419R
Zoro #
G6507658
UPC #
841436054171
Country of Origin
China

Dimensions

Width
14 1/2"
Length
19"

Details

Item
Mailer,Poly,14 1/2x19",Red,PK100
Color
Red
Material
2.5 Mil Polyethylene

Description

Mailer,Poly,14 1/2x19 In.,Red,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.