Zoro Homepage

Poly Mailers, 14" x 17", White, PK500

  • Mfr # B879

  • Zoro # G6507630


product price: $254.99
/pk 500, $0.51/ea
Free Shipping & Returns

Key Features

Color
White
Width
14"
Material
2.5 Mil Polyethylene
Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B879
Zoro #
G6507630
UPC #
848109014425
Country of Origin
China

Dimensions

Width
14"
Length
17"

Details

Item
Mailer,Poly,14x17",PK500
Color
White
Material
2.5 Mil Polyethylene

Description

Mailer,Poly,14x17 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.