Zoro Homepage

Poly Mailers, 9" x 12", White, PK100

  • Mfr # B873100PK

  • Zoro # G6507560


product price: $55.99
/pk 100, $0.56/ea

Key Features

Color
White
Width
9"
Material
2.5 Mil Polyethylene
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B873100PK
Zoro #
G6507560
UPC #
841436058988
Country of Origin
China

Dimensions

Width
9"
Length
12"

Details

Item
Mailer,Poly,9x12",PK100
Color
White
Material
2.5 Mil Polyethylene

Description

Mailer,Poly,9x12 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.