Zoro Homepage

Poly Mailers with Tear Strip, 24" x 24", White, PK200

  • Mfr # B912

  • Zoro # G9672224


product price: $328.99
/pk 200, $1.64/ea
Free Shipping & Returns

Key Features

Color
White
Width
24"
Material
2.5 Mil Polyethylene
Length
24"
Weight
24.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B912
Zoro #
G9672224
UPC #
848109066493
Country of Origin
China

Dimensions

Width
24"
Length
24"

Details

Color
White
Material
2.5 Mil Polyethylene
Weight
24.52

Description

24 x 24" Poly Mailers with Tear Strip Strong, polyethylene mailers protect products from moisture during shipping. Mailers are puncture, water, tamper and tear resistant. The outer surface of the mailer is white and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.