Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Sheeting, 2 Mil, 16' x 200', Clear, 1/Case

  • Mfr # CF216C

  • Zoro # G2293063


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Basis Weight
32.7
Width
16'
Length
200'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF216C
Zoro #
G2293063
UPC #
848109008974
Country of Origin
China

Dimensions

Width
16'
Length
200'

Details

Item
Poly Sheeting,16 ft.x200 ft.,2 mil
Color
Clear
Basis Weight
32.7

Description

Poly Sheeting,16 ft.x200 ft.,2 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.